ETN XBUT6GN 8.2 mm Wide Feed Throug

Item #: 1076967

Cat #: XBUT6GN

UPC: 786685219035

$ 3.70 EA
Company wide:
0 in stock
Documents & Guides
C-H XBUT6GN 8.2 MM WIDE FEED

Overview

C-H XBUT6GN 8.2 MM WIDE FEED
Also known as: 786685219035, XBUT6GN, CUTXBUT6GN

Specifications

No Specifications Available