ETN XBUT10YE 10.2 mm Screw connecti

Item #: 1076912

Cat #: XBUT10YE

UPC: 782116905010

$ 5.42 EA
Company wide:
0 in stock
C-H XBUT10YE 10.2 MM SCREW CO

Overview

C-H XBUT10YE 10.2 MM SCREW CO
Also known as: 782116905010, XBUT10YE, CUTXBUT10YE

Specifications

Amps: 32, 28, 20
Color: Yellow
Amps: 32, 28, 20
Color: Yellow