ETN XBUT10RD 10.2 mm Screw connecti

Item #: 1076911

Cat #: XBUT10RD

UPC: 782116905003

$ 5.42 EA
Company wide:
0 in stock
C-H XBUT10RD 10.2 MM SCREW CO

Overview

C-H XBUT10RD 10.2 MM SCREW CO
Also known as: 782116905003, XBUT10RD, CUTXBUT10RD

Specifications

Amps: 32, 28, 20
Color: Red
Amps: 32, 28, 20
Color: Red