ETN XBUT10OR 10.2 mm Screw connecti

Item #: 1076907

Cat #: XBUT10OR

UPC: 782116904990

$ 5.42 EA
Company wide:
0 in stock
C-H XBUT10OR 10.2 MM SCREW CO

Overview

C-H XBUT10OR 10.2 MM SCREW CO
Also known as: 782116904990, XBUT10OR, CUTXBUT10OR

Specifications

Amps: 32, 28, 20
Color: Orange
Amps: 32, 28, 20
Color: Orange