ETN XBUT10BU 10.2 mm Screw connecti

Item #: 1076906

Cat #: XBUT10BU

UPC: 782116904983

$ 4.84 EA
Company wide:
0 in stock
C-H XBUT10BU 10.2 MM SCREW CO

Overview

C-H XBUT10BU 10.2 MM SCREW CO
Also known as: 782116904983, XBUT10BU, CUTXBUT10BU

Specifications

Amps: 32, 28, 20
Color: Blue
Amps: 32, 28, 20
Color: Blue