This product may not be available in all locations.

Cordset, 8-Pin, DC Micro, (M12), Male Straight, Red, 2 Meter
Item #: 1076905
Cat #: 889D-F8NBDM-2
UPC: 885630499680
Call for price
Company wide:
0
in stock
Documents & Guides
Cordset, DC Micro (M12), Female, Straight, 8-Pin, PVC Cable, Red, Unshielded, IEC Color Coded, DC Micro, Male, Straight, 2 meter (6.56 Feet), 24 AWG
Overview
Cordset, DC Micro (M12), Female, Straight, 8-Pin, PVC Cable, Red, Unshielded, IEC Color Coded, DC Micro, Male, Straight, 2 meter (6.56 Feet), 24 AWG
Our Bulletin 889D DC Micro (M12) Connection Systems feature industry standard 2-, 3-, 4-, 5-, or 8-pin connectors for your DC-powered components. Cordsets and patchcords feature overmolded connectors and are available in a variety of configurations to suit a wide range of applications and environments. A full complement of splitters and tees, distribution boxes, V- and Y-cables, field-attachable connectors, and panel-mount receptacles round out the line and add even more flexibility to your field wiring.
Also known as: 885630499680, 889D-F8NBDM-2, ALB889DF8NBDM2
Specifications
| Gauge: | 24 AWG |
| Color: | Red |
| Length: | 2 m |
| Material: | PVC |
| Type: | Cordsets |
| Gauge: | 24 AWG |
| Length: | 2 m |
| Type: | Cordsets |
| Color: | Red |
| Material: | PVC |