Patchcord: DC Micro (M12), Female, Straight, 4-Pin, PVC Cable, Yell

Item #: 1076744

Cat #: 889D-F4ECDM-5

UPC: 781180659317

Call for price
Company wide:
0 in stock
Documents & Guides
Patchcord: DC Micro (M12), Female, Straight, 4-Pin, PVC Cable, Yellow, Braided Shield, IEC Color Coded, DC Mic, Male, Straight, 5 meter (16.4 feet)

Overview

Patchcord: DC Micro (M12), Female, Straight, 4-Pin, PVC Cable, Yellow, Braided Shield, IEC Color Coded, DC Mic, Male, Straight, 5 meter (16.4 feet)
Also known as: 781180659317, 889D-F4ECDM-5, ALB889DF4ECDM5

Specifications

Size: Midway
Gangs: 3
Mounting: Device
Type: GFCI, Decorator
Color: Black
Material: Nylon
Size: Midway
Mounting: Device
Color: Black
Gangs: 3
Type: GFCI, Decorator
Material: Nylon