Cordset, DC Micro, ArmorStart I/O, 4-Pin, Straight Male/Female, 1m

Item #: 1076677

Cat #: 889D-F4ACDM-1

UPC: 662468992435

Call for price
Company wide:
0 in stock
Documents & Guides
Cordset, DC Micro, Patchcord, ArmorStart I/O Connection, 4-Pin, Straight Male/Female, 1 Meter

Overview

Cordset, DC Micro, Patchcord, ArmorStart I/O Connection, 4-Pin, Straight Male/Female, 1 Meter
Also known as: 662468992435, 889D-F4ACDM-1, ALB889DF4ACDM1

Specifications

Volts AC: 300
Amps: 4
Length: 1 m
Type: 4-Pin, Cordset
Gender: Female/Male
Color: Yellow
Volts AC: 300
Length: 1 m
Gender: Female/Male
Amps: 4
Type: 4-Pin, Cordset
Color: Yellow

Customer Reviews

No reviews for this product
(0)