Cable Spool, 22/4, Un-Shielded, Black, PVC Jacket, 1000'

Item #: 1076583

Cat #: 889-C4BC-S100

UPC: 781180605963

Call for price
Company wide:
0 in stock
Documents & Guides
Cable Spool, 22/4, Un-Shielded, Black, Oil Resistant PVC Jacket, 300 Volts, 1000'

Overview

Cable Spool, 22/4, Un-Shielded, Black, Oil Resistant PVC Jacket, 300 Volts, 1000'
Also known as: 781180605963, 889-C4BC-S100, ALB889C4BCS100

Specifications

Gauge: 18 AWG
Volts AC: 300
Color: Black
Conductors: 4
Shielding: Unshielded
Gauge: 18 AWG
Color: Black
Shielding: Unshielded
Volts AC: 300
Conductors: 4