ETN XBMZB6700V 6 mm Vertical Tag

Item #: 1076366

Cat #: XBMZB6700V

UPC: 786685210957

$ 28.10 EA
Company wide:
0 in stock
Documents & Guides
C-H XBMZB6700V 6 MM VERTICAL

Overview

C-H XBMZB6700V 6 MM VERTICAL
Also known as: 786685210957, XBMZB6700V, CUTXBMZB6700V

Specifications

No Specifications Available