ETN XBMZB6400V 6 mm Vertical Tag

Item #: 1076361

Cat #: XBMZB6400V

UPC: 786685210926

$ 25.87 EA
Company wide:
0 in stock
Documents & Guides
C-H XBMZB6400V 6 MM VERTICAL

Overview

C-H XBMZB6400V 6 MM VERTICAL
Also known as: 786685210926, XBMZB6400V, CUTXBMZB6400V

Specifications

Customer Reviews

No reviews for this product
(0)