ETN XBMZB5600V 5.2 mm Vertical Tag

Item #: 1076319

Cat #: XBMZB5600V

UPC: 786685224404

$ 37.63 EA
Company wide:
0 in stock
Documents & Guides
C-H XBMZB5600V 5.2 MM VERTICA

Overview

C-H XBMZB5600V 5.2 MM VERTICA
Also known as: 786685224404, XBMZB5600V, CUTXBMZB5600V

Specifications

No Specifications Available