ETN XBMZB5500V 5.2 mm Vertical Tag

Item #: 1076318

Cat #: XBMZB5500V

UPC: 786685224398

$ 35.16 EA
Company wide:
0 in stock
Documents & Guides
C-H XBMZB5500V 5.2 MM VERTICA

Overview

C-H XBMZB5500V 5.2 MM VERTICA
Also known as: 786685224398, XBMZB5500V, CUTXBMZB5500V

Specifications

No Specifications Available