ETN XBMZB5400V 5.2 mm Vertical Tag

Item #: 1076316

Cat #: XBMZB5400V

UPC: 786685224381

$ 37.63 EA
Company wide:
0 in stock
Documents & Guides
C-H XBMZB5400V 5.2 MM VERTICA

Overview

C-H XBMZB5400V 5.2 MM VERTICA
Also known as: 786685224381, XBMZB5400V, CUTXBMZB5400V

Specifications

No Specifications Available