ETN XBMZB5300V 5.2 mm Vertical Tag

Item #: 1076314

Cat #: XBMZB5300V

UPC: 786685161341

$ 29.02 EA
Company wide:
0 in stock
Documents & Guides
C-H XBMZB5300V 5.2 MM VERTICA

Overview

C-H XBMZB5300V 5.2 MM VERTICA
Also known as: 786685161341, XBMZB5300V, CUTXBMZB5300V

Specifications

No Specifications Available