ETN XBMZB5300AV 5.2 mm Vertical Tag

Item #: 1076312

Cat #: XBMZB5300AV

UPC: 786685161372

$ 29.02 EA
Company wide:
0 in stock
Documents & Guides
C-H XBMZB5300AV 5.2 MM VERTIC

Overview

C-H XBMZB5300AV 5.2 MM VERTIC
Also known as: 786685161372, XBMZB5300AV, CUTXBMZB5300AV

Specifications

No Specifications Available