ETN XBMZB5300AH 5.2 mm Horizontal T

Item #: 1076311

Cat #: XBMZB5300AH

UPC: 786685160115

$ 29.02 EA
Company wide:
0 in stock
Documents & Guides
C-H XBMZB5300AH 5.2 MM HORIZO

Overview

C-H XBMZB5300AH 5.2 MM HORIZO
Also known as: 786685160115, XBMZB5300AH, CUTXBMZB5300AH

Specifications

No Specifications Available