DEVICENET BASE 70

Item #: 1075634

Cat #: 855T-DS2GCBC

UPC: 611320076356

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855T-DS2GCBC DEVICENET BASE 70 MM STACK LIGHTS

Overview

AB 855T-DS2GCBC DEVICENET BASE 70 MM STACK LIGHTS
Also known as: 611320076356, 855T-DS2GCBC, ALB855TDS2GCBC

Specifications

Size: 70 mm
Size: 70 mm