Panel Mount Sounder, 45mm, 120VAC, Black, 22.5mm Round Mounting Hole

Item #: 1075579

Cat #: 855P-B10ME22

UPC: 781180113116

Call for price
Company wide:
0 in stock
Documents & Guides
855P Panel Mount Sounder , Black Housing, 120 Volt AC, 45 mm Mid-size Enclosed Alarm, 22.5 mm Mounting Hole, 85 -100dB

Overview

855P Panel Mount Sounder , Black Housing, 120 Volt AC, 45 mm Mid-size Enclosed Alarm, 22.5 mm Mounting Hole, 85 -100dB

Our Bulletin 855P Panel Mount Signaling Alarms include sounders, LED beacons, Xenon strobes, and sounders with LED combination, as well as dual-circuit alarms. These alarms significantly reduce panel space requirements and installation time. Our panel-mount alarms are rear-securing and finger-safe, adding a high-level of environmental integrity to your panel.

Also known as: 781180113116, 855P-B10ME22, ALB855PB10ME22

Specifications

Mounting: Panel
Volts AC: 120
Color: Black
Type: Sounder
Mounting: Panel
Color: Black
Volts AC: 120
Type: Sounder