Round 90 mm Beacon, Surface Mount, Standard, 24/48V AC/DC Full Volt

Item #: 1075506

Cat #: 855BS-S35SL4

UPC: 662074790401

Call for price
Company wide:
0 in stock
Documents & Guides
Round 90 mm Beacon, Surface Mount, Standard, 24/48V AC/DC Full Voltage, LED Single Color Selectable Steady/Flash, Red

Overview

Round 90 mm Beacon, Surface Mount, Standard, 24/48V AC/DC Full Voltage, LED Single Color Selectable Steady/Flash, Red

Bulletin 855 Control Tower™ stack lights from Allen-Bradley® meet the needs of the most challenging panel and on-machine applications. They provide multi-status indication and are easy to install. Catalog item 855BS-S35SL4 is a round 90 mm beacon from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and Control Tower are trademarks of Rockwell Automation, Inc.

Also known as: 662074790401, 855BS-S35SL4, ALB855BSS35SL4

Specifications

Color: Red
Volts DC: 24, 48
Volts AC: 24, 48
Size: 90 mm
Color: Red
Volts AC: 24, 48
Volts DC: 24, 48
Size: 90 mm