90MM INDUSTRIAL

Item #: 1075408

Cat #: 855BS-N45SL7

UPC: 662074790678

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855BS-N45SL7 90MM INDUSTRIAL BEACON 90 MM BEACON

Overview

AB 855BS-N45SL7 90MM INDUSTRIAL BEACON 90 MM BEACON
Also known as: 662074790678, 855BS-N45SL7, ALB855BSN45SL7

Specifications

Volts DC: 120, 240
Size: 90 mm
Volts DC: 120, 240
Size: 90 mm