LED Beacon, 90 mm, Amber

Item #: 1075390

Cat #: 855BS-N35SL5

UPC: 662074790470

Call for price
Company wide:
0 in stock
Documents & Guides
Round Single-Color LED Beacon, Type: Steady/Flashing, 90 Millimeters, 24/48 Volt AC/DC, Amber, 855BS Series

Overview

Round Single-Color LED Beacon, Type: Steady/Flashing, 90 Millimeters, 24/48 Volt AC/DC, Amber, 855BS Series

They provide multi-status indication and are easy to install. Catalog item 855BS-LH10 is a Bulletin 855 round beacon accessory from Rockwell Automation.

Also known as: 662074790470, 855BS-N35SL5, ALB855BSN35SL5

Specifications

Color: Amber
Volts DC: 24, 48
Volts AC: 24, 48
Mounting: Conduit
Color: Amber
Volts AC: 24, 48
Volts DC: 24, 48
Mounting: Conduit

Customer Reviews

No reviews for this product
(0)