90MM INDUSTRIAL BEACON 90 MM BEACON

Item #: 1075327
Cat #: 855BS-N10FH5
UPC: 781180703843
Call for price
Company wide:
0 in stock
Documents & Guides
90MM INDUSTRIAL BEACON 90 MM BEACON

Overview

90MM INDUSTRIAL BEACON 90 MM BEACON
Also known as: 781180703843, 855BS-N10FH5, ALB855BSN10FH5

Specifications

Color: Amber
Volts AC: 120
Shape: Round
Color: Amber
Shape: Round
Volts AC: 120

Customer Reviews

No reviews for this product
(0)