Round Flashing Halogen Beacon, Size: 120 mm, 120V AC, Red

Item #: 1075324
Cat #: 855BS-N10FH4
UPC: 781180703836
Call for price
Company wide:
0 in stock
Documents & Guides
Round Flashing Halogen Beacon, Size: 120 mm, 120 Volt AC, Color: Red, 1/2 Inch NPT Mount, 855BS Series.

Overview

Round Flashing Halogen Beacon, Size: 120 mm, 120 Volt AC, Color: Red, 1/2 Inch NPT Mount, 855BS Series.
Also known as: 781180703836, 855BS-N10FH4, ALB855BSN10FH4

Specifications

Color: Red
Volts AC: 120
Mounting: Conduit
Color: Red
Mounting: Conduit
Volts AC: 120

Customer Reviews

No reviews for this product
(0)