A-B 855BS-N10DH7 90mm Industrial Be

Item #: 1075319

Cat #: 855BS-N10DH7

UPC: 781180703140

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 855BS-N10DH7 90MM INDUSTR

Overview

ALB 855BS-N10DH7 90MM INDUSTR
Also known as: 781180703140, 855BS-N10DH7, ALB855BSN10DH7

Specifications

Color: Clear
Volts AC: 120
Shape: Round
Color: Clear
Shape: Round
Volts AC: 120