Round Beacon, Type: Strobe, 120 mm, 24V AC/DC, Surface Mount, Red

Item #: 1075250

Cat #: 855BM-S24BR4

UPC: 781180120312

Call for price
Company wide:
0 in stock
Documents & Guides
Round Beacon, Type: Strobe, 120 mm, 24 Volt AC/DC, Surface Mount, Color: Red, 855B Series.

Overview

Round Beacon, Type: Strobe, 120 mm, 24 Volt AC/DC, Surface Mount, Color: Red, 855B Series.
Also known as: 781180120312, 855BM-S24BR4, ALB855BMS24BR4

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Shape: Round
Color: Red
Volts AC: 24
Volts DC: 24
Shape: Round