CUT TBU6 6P DOUBLE ROW TERMINAL

Item #: 1075195
Cat #: TBU6
UPC: 782113095103
$ 43.97 EA
Company wide:
0 in stock
Documents & Guides
CUT TBU6 6P DOUBLE ROW TERMINAL BLOCK 30A 600V 10AWG MAX

Overview

CUT TBU6 6P DOUBLE ROW TERMINAL BLOCK 30A 600V 10AWG MAX
Also known as: 782113095103, TBU6, CUTTBU6

Specifications

Customer Reviews

No reviews for this product
(0)