120MM INDUSTRIAL

Item #: 1075170

Cat #: 855BM-N20RH4

UPC: 781180120015

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855BM-N20RH4 120MM INDUSTRIAL BEACON 120 MM BEACON

Overview

AB 855BM-N20RH4 120MM INDUSTRIAL BEACON 120 MM BEACON
Also known as: 781180120015, 855BM-N20RH4, ALB855BMN20RH4

Specifications

Color: Red
Volts AC: 240
Shape: Round
Color: Red
Shape: Round
Volts AC: 240