Beacon, Round, 120mm, Type: Steady Halogen, 1/2" Conduit Mount

Item #: 1075137

Cat #: 855BM-N10DH4

UPC: 781180118180

Call for price
Company wide:
0 in stock
Documents & Guides
Beacon, Round, 120mm, Type: Steady Halogen, 1/2 Inch Conduit Mount, 120 Volt AC, Color: Red, Series 855BM

Overview

Beacon, Round, 120mm, Type: Steady Halogen, 1/2 Inch Conduit Mount, 120 Volt AC, Color: Red, Series 855BM
Also known as: 781180118180, 855BM-N10DH4, ALB855BMN10DH4

Specifications

Color: Red
Volts AC: 120
Size: 120 mm
Color: Red
Size: 120 mm
Volts AC: 120