Round Beacon, Type: Strobe, 120 mm, 120V AC, 1/2" NPT Mount, Blue

Item #: 1075128

Cat #: 855BM-N10BR6

UPC: 781180120572

Call for price
Company wide:
0 in stock
Documents & Guides
Round Beacon, Type: Strobe, 120 mm, 120 Volt AC, 1/2 Inch NPT Mount, Color: Blue, 855B Series.

Overview

Round Beacon, Type: Strobe, 120 mm, 120 Volt AC, 1/2 Inch NPT Mount, Color: Blue, 855B Series.
Also known as: 781180120572, 855BM-N10BR6, ALB855BMN10BR6

Specifications

Color: Blue
Volts AC: 120
Shape: Round
Color: Blue
Shape: Round
Volts AC: 120