BEACON,INDUSTRIAL

Item #: 1075110

Cat #: 855BL-S24FH5

UPC: 781180115912

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855BL-S24FH5 BEACON,INDUSTRIAL

Overview

AB 855BL-S24FH5 BEACON,INDUSTRIAL
Also known as: 781180115912, 855BL-S24FH5, ALB855BLS24FH5

Specifications

Color: Amber
Volts DC: 24
Mounting: Surface
Volts AC: 24
Shape: Round
Color: Amber
Mounting: Surface
Shape: Round
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)