BEACON,INDUSTRIAL

Item #: 1075108

Cat #: 855BL-S24DH6

UPC: 781180115202

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855BL-S24DH6 BEACON,INDUSTRIAL

Overview

AB 855BL-S24DH6 BEACON,INDUSTRIAL
Also known as: 781180115202, 855BL-S24DH6, ALB855BLS24DH6

Specifications

Color: Blue
Volts DC: 24
Mounting: Surface
Volts AC: 24
Shape: Round
Color: Blue
Mounting: Surface
Shape: Round
Volts DC: 24
Volts AC: 24