AB 855BL-S12FH4 160MM INDUSTRIAL

Item #: 1075092

Cat #: 855BL-S12FH4

UPC: 781180115844

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855BL-S12FH4 160MM INDUSTRIAL BEACON 160 MM BEACON

Overview

AB 855BL-S12FH4 160MM INDUSTRIAL BEACON 160 MM BEACON
Also known as: 781180115844, 855BL-S12FH4, ALB855BLS12FH4

Specifications

Volts AC: 12
Color: Red
Mounting: Surface
Volts DC: 12
Shape: Round
Volts AC: 12
Mounting: Surface
Shape: Round
Color: Red
Volts DC: 12