AB 855BL-S10FH8 160MM INDUSTRIAL

Item #: 1075084

Cat #: 855BL-S10FH8

UPC: 781180116001

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855BL-S10FH8 160MM INDUSTRIAL BEACON 160 MM BEACON

Overview

AB 855BL-S10FH8 160MM INDUSTRIAL BEACON 160 MM BEACON
Also known as: 781180116001, 855BL-S10FH8, ALB855BLS10FH8

Specifications

Volts AC: 120
Mounting: Surface
Shape: Round
Color: Yellow
Volts AC: 120
Shape: Round
Mounting: Surface
Color: Yellow