AB 855BL-S10FH4 160MM INDUSTRIAL

Item #: 1075077

Cat #: 855BL-S10FH4

UPC: 781180115967

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855BL-S10FH4 160MM INDUSTRIAL BEACON 160 MM BEACON

Overview

AB 855BL-S10FH4 160MM INDUSTRIAL BEACON 160 MM BEACON
Also known as: 781180115967, 855BL-S10FH4, ALB855BLS10FH4

Specifications

Color: Red
Volts AC: 120
Mounting: Surface
Shape: Round
Color: Red
Mounting: Surface
Volts AC: 120
Shape: Round