BEACON,INDUSTRIAL

Item #: 1075058

Cat #: 855BL-N24BR4

UPC: 781180117466

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855BL-N24BR4 BEACON,INDUSTRIAL

Overview

AB 855BL-N24BR4 BEACON,INDUSTRIAL
Also known as: 781180117466, 855BL-N24BR4, ALB855BLN24BR4

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Mounting: Conduit
Shape: Round
Color: Red
Volts AC: 24
Shape: Round
Volts DC: 24
Mounting: Conduit