A-B 855BL-N10BR8 160mm Industrial B

Item #: 1075043
Cat #: 855BL-N10BR8
UPC: 781180117565
Call for price
Company wide:
0 in stock
Documents & Guides
ALB 855BL-N10BR8 160MM INDUST

Overview

ALB 855BL-N10BR8 160MM INDUST
Also known as: 781180117565, 855BL-N10BR8, ALB855BLN10BR8

Specifications

Volts AC: 120
Shape: Round
Color: Yellow
Volts AC: 120
Color: Yellow
Shape: Round

Customer Reviews

No reviews for this product
(0)