Mini Square Beacon, Strobe, 24V AC/DC

Item #: 1075033

Cat #: 855B-GMS24R4

UPC: 611320578645

Call for price
Company wide:
0 in stock
Documents & Guides
855B Series Square Beacon, Miniature/Strobe, 24 Volt AC/DC, Red

Overview

855B Series Square Beacon, Miniature/Strobe, 24 Volt AC/DC, Red

Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.

Also known as: 611320578645, 855B-GMS24R4, ALB855BGMS24R4

Specifications

Color: Red
Volts DC: 24
Shape: Square
Volts AC: 24
Color: Red
Shape: Square
Volts DC: 24
Volts AC: 24