A-B 800T-QBH2WA2 30mm Momentary Pus

Item #: 1074780
Cat #: 800T-QBH2WA2
UPC: 885630248714
Call for price
Company wide:
0 in stock
ALB 800T-QBH2WA2 30MM MOMENTA

Overview

ALB 800T-QBH2WA2 30MM MOMENTA
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QBH2WA2 from Rockwell Automation® is a white, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630248714, 800T-QBH2WA2, ALB800TQBH2WA2

Specifications

Family / Style: 800T
Type: Pushbutton
Family / Style: 800T
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)