800T Momentary Push Button, Full Voltage, 12-130 V AC/DC, LED, Ext

Item #: 1074743

Cat #: 800T-QBH2GA2

UPC: 885630119274

Call for price
Company wide:
0 in stock
Documents & Guides
800T Momentary Push Button, Full Voltage, 12-130 V AC/DC, LED, Ext Head w/o Guard, Green, 2 NO

Overview

800T Momentary Push Button, Full Voltage, 12-130 V AC/DC, LED, Ext Head w/o Guard, Green, 2 NO

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QBH2GA2 from Rockwell Automation® is a green, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630119274, 800T-QBH2GA2, ALB800TQBH2GA2

Specifications

Family / Style: 800T
Type: Assembled Pushbutton
Family / Style: 800T
Type: Assembled Pushbutton