Push Button, Extended Clear Head, Guard, 12-130V AC/DC, LED, 30mm

Item #: 1074611
Cat #: 800T-QAH2GD1
UPC: 885630116105
Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Illuminated, Extended Green Head, with Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, Contact Blocks

Overview

Push Button, Illuminated, Extended Green Head, with Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QAH2GD1 from Rockwell Automation® is a green, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head with guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116105, 800T-QAH2GD1, ALB800TQAH2GD1

Specifications

Amps: 10
Color: Green
Size: 30 mm
Volts DC Range: 12
Type: Illuminated, Extended Head , Pushbutton
Family / Style: 800T
Amps: 10
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Color: Green
Volts DC Range: 12
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)