Push Button, Illuminated, Amber, 120V AC/DC, Extended Head, 30mm

Item #: 1074552

Cat #: 800T-QA10AA2

UPC: 662468657327

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Illuminated, Amber, 120 Volt AC/DC, Extended Head, with Guard, 30mm, 2 Normally Open, 2 Normally Closed Contacts

Overview

Push Button, Illuminated, Amber, 120 Volt AC/DC, Extended Head, with Guard, 30mm, 2 Normally Open, 2 Normally Closed Contacts
Also known as: 662468657327, 800T-QA10AA2, ALB800TQA10AA2

Specifications

Color: Amber
Volts DC: 120
Amps: 10
Size: 30 mm
Volts AC: 120
Type: Illuminated, Pushbutton
Family / Style: 800T
Color: Amber
Amps: 10
Volts AC: 120
Family / Style: 800T
Volts DC: 120
Size: 30 mm
Type: Illuminated, Pushbutton