Push Button, Jumbo, Push-Pull, Red, for 800T or 800H

Item #: 1074478

Cat #: 800T-N209RE1

UPC: 662073850373

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Jumbo, Push-Pull, Red, for 800T or 800H, Illuminated and Non-Illuminated

Overview

Push Button, Jumbo, Push-Pull, Red, for 800T or 800H, Illuminated and Non-Illuminated

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N209RE1 from Rockwell Automation® is an 800T accessory. It is a red illuminated push-pull "E-Stop" jumbo cap. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073850373, 800T-N209RE1, ALB800TN209RE1

Specifications

Color: Red
Size: 30 mm
Material: Plastic
Type: Jumbo E-Stop, Color Cap
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Red
Material: Plastic
Family / Style: 800T
Standards: Build America Buy America Compliant
Size: 30 mm
Type: Jumbo E-Stop, Color Cap
IP/NEMA Rating: NEMA 13, NEMA 4