30MM SELECTOR PUSH

Item #: 1074467

Cat #: 800T-KD2MNXX

UPC: 662468543125

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-KD2MNXX 30MM SELECTOR PUSH

Overview

AB 800T-KD2MNXX 30MM SELECTOR PUSH
Also known as: 662468543125, 800T-KD2MNXX, ALB800TKD2MNXX

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton