Load Center, Main Lug, MLO, 400A, 42C/42S, NEMA 3R, BR Type, SPD, 3PH

Item #: 0107445

Cat #: 3BR4242L400R

UPC: 786685895369

$ 3560.70 EA
Company wide:
2 in stock
Documents & Guides
Load Center, Main Lug, 400 Amp, Aluminum Bus, NEMA 3R,Surface,42 Circuits,42 Spaces, Factory Integrated Surge, No Feed Thru Lugs, Three-Phase

Overview

Load Center, Main Lug, 400 Amp, Aluminum Bus, NEMA 3R,Surface,42 Circuits,42 Spaces, Factory Integrated Surge, No Feed Thru Lugs, Three-Phase

Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786685895369, 3BR4242L400R, CUT3BR4242L400R

Specifications

Spaces: 42
Phase: 3
Amps: 400
Circuits: 42
Type: Main Lug, Load Center
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Spaces: 42
Amps: 400
Type: Main Lug, Load Center
IP/NEMA Rating: NEMA 3R
Phase: 3
Circuits: 42
Family / Style: BR