This product may not be available in all locations.

A-B 800T-J91KT1A 30mm Selector Swit
Item #: 1074436
Cat #: 800T-J91KT1A
UPC: 611320395976
Call for price
Company wide:
0
in stock
Documents & Guides
ALB 800T-J91KT1A 30MM SELECTO
Overview
ALB 800T-J91KT1A 30MM SELECTO
Also known as: 611320395976, 800T-J91KT1A, ALB800TJ91KT1A
Specifications
| Family / Style: | 800T |
| Type: | Selector Switches |
| Standards: | Build America Buy America Compliant |
| Family / Style: | 800T |
| Standards: | Build America Buy America Compliant |
| Type: | Selector Switches |