30MM SELECTOR

Item #: 1074410

Cat #: 800T-J63105A

UPC: 662073947820

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-J63105A 30MM SELECTOR SWITCH 800T PB

Overview

AB 800T-J63105A 30MM SELECTOR SWITCH 800T PB
Also known as: 662073947820, 800T-J63105A, ALB800TJ63105A

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches