30MM SELECTOR

Item #: 1074217

Cat #: 800T-H3114D1

UPC: 662073928362

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-H3114D1 30MM SELECTOR SWITCH 800T PB

Overview

AB 800T-H3114D1 30MM SELECTOR SWITCH 800T PB
Also known as: 662073928362, 800T-H3114D1, ALB800TH3114D1

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches