800T 2 Pos 63 mm Mushroom Head E-Stop Push-Pull Device, Red, 1 NCLB

Item #: 1074147

Cat #: 800T-FXLE6A1

UPC: 612598687176

Call for price
Company wide:
0 in stock
Documents & Guides
800T 2 Pos 63 mm Mushroom Head E-Stop Push-Pull Device, Red, 1 NCLB 1 NO

Overview

800T 2 Pos 63 mm Mushroom Head E-Stop Push-Pull Device, Red, 1 NCLB 1 NO

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXLE6A1 from Rockwell Automation® is a red, two-position, 30 mm push-pull device with "emergency stop" on the cap. It is a maintained 63 mm emergency stop head push button. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 612598687176, 800T-FXLE6A1, ALB800TFXLE6A1

Specifications

Family / Style: 800T
Type: Assembled Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Assembled Pushbutton