Shielded Modular Plug, CAT6A External Ground

Item #: 1074142

Cat #: 100027C

UPC: 849160009986

$ 69.47 EA
Company wide:
91 in stock
Documents & Guides
Shielded Modular Plug, ezEX-RJ-45, exEX48, 8P8C, Solid or Stranded Cable, Cat 6A, 22-24 AWG, Includes: (25) Plugs Per Clamshell Package. 1 = 25

Overview

Shielded Modular Plug, ezEX-RJ-45, exEX48, 8P8C, Solid or Stranded Cable, Cat 6A, 22-24 AWG, Includes: (25) Plugs Per Clamshell Package. 1 = 25

This shielded ezEX-RJ45 connector is designed for larger cables and conductors. Features a unique integrated Hi-Lo stagger load bar and allows ‘big’ conductors to pass through the front end of the connector making it easy to verify the wiring sequence before terminating. This connector is typically used with Cat6A and is terminated with EXO Crimp Frame® and EXO-EX Die™ (100061C).

Also known as: 849160009986, 100027C, PTM100027C

Specifications

Color: Clear, Silver
Shielding: Shielded
Connector Type: CAT 6A
Color: Clear, Silver
Connector Type: CAT 6A
Shielding: Shielded